Sanitary Fitting, 304SS Polished, Pipe Adapter, 4" QC x 4" Pipe

  • Mfr # ZUSA-STF-BW-164

  • Zoro # G4432287


product price:  $84.25
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight
Pipe Size (Fittings)
4"
Wall Thickness
0.083"
Fitting Connection Type
Butt Weld x Pipe
Tube Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-STF-BW-164
Zoro #
G4432287
UPC #
193005311346
Country of Origin
China

Dimensions

Tube Size
4"
Pipe Size (Fittings)
4"
Wall Thickness
0.083"

Details

Item
Sanitary Fitting - 304SS Polished - Pipe
Specific Fitting Shape
Straight
Fitting Connection Type
Butt Weld x Pipe
Tube Material
304 Stainless Steel

Description

Sanitary Fitting - 304SS Polished - Pipe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.