Shop USA INDUSTRIALS
See all product information
Create Account
Sanitary Fitting, 304SS, Reducing Ferrule, 1-1/2" QC x 1" BW
- Mfr # ZUSA-STF-QC-180
- Zoro # G4431228
product price:Â
$
9.95
/ea
Key Features
Specific Fitting Shape
Straight
Standards
3A 63-03
Wall Thickness
0.065 in
Tube Material
304 Stainless Steel
Flange Outside Dia.
1.984"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-STF-QC-180
- Zoro #
- G4431228
- UPC #
- 193005306045
- Country of Origin
- China
- Item
- Sanitary Fitting - 304SS - Reducing Ferr
- Specific Fitting Shape
- Straight
- Standards
- 3A 63-03
- Tube Material
- 304 Stainless Steel
- Fitting Connection Type
- Clamp x Butt Weld
Dimensions
- Tube Size
- 1-1/2" x 1"
- Wall Thickness
- 0.065 in
- Flange Outside Dia.
- 1.984"
- Length
- 1/2"
Description
Sanitary Fitting - 304SS - Reducing Ferr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.