Sanitary Fitting, 316SS, Barbed Hose Adapter, 3" QC x 3" Hose

  • Mfr # ZUSA-STF-QC-515

  • Zoro # G4432348


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight
Flange Outside Dia.
3.579"
Barb Size
3"
Tube Material
316 Stainless Steel
Fitting Connection Type
Clamp x Hose Barb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-STF-QC-515
Zoro #
G4432348
UPC #
193005309398
Country of Origin
China

Dimensions

Tube Size
3" x 3"
Flange Outside Dia.
3.579"
Barb Size
3"

Details

Item
Sanitary Fitting - 316SS - Barbed Hose A
Specific Fitting Shape
Straight
Tube Material
316 Stainless Steel
Fitting Connection Type
Clamp x Hose Barb

Description

Sanitary Fitting - 316SS - Barbed Hose A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.