Sanitary Fitting, 316SS, Barbed Hose Adapter, 3/4" QC x 3/4" Hose

  • Mfr # ZUSA-STF-QC-510

  • Zoro # G4432576


product price:  $47.89
/ea

Key Features

Specific Fitting Shape
Straight
Fitting Connection Type
Clamp x Hose Barb
Tube Material
316 Stainless Steel
Flange Outside Dia.
0.984"
Barb Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-STF-QC-510
Zoro #
G4432576
UPC #
193005309343
Country of Origin
China

Dimensions

Tube Size
3/4" x 3/4"
Flange Outside Dia.
0.984"
Barb Size
3/4"

Details

Item
Sanitary Fitting - 316SS - Barbed Hose A
Specific Fitting Shape
Straight
Fitting Connection Type
Clamp x Hose Barb
Tube Material
316 Stainless Steel

Description

Sanitary Fitting - 316SS - Barbed Hose A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.