Shop USA INDUSTRIALS
See all product information
Sanitary Fitting, 316SS, Female Reducer, 3/4" QC x 1/2" NPT Female
Mfr # ZUSA-STF-QC-503
Zoro # G4431596
product price:Â $45.49
/eaKey Features
Specific Fitting Shape
Straight
Tube Size
3/4"
Pipe Size (Fittings)
1/2"
Fitting Connection Type
Clamp x FNPT
Tube Material
316 Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSA-STF-QC-503
Zoro #
G4431596
UPC #
193005309275
Country of Origin
China
Dimensions
Tube Size
3/4"
Pipe Size (Fittings)
1/2"
Flange Outside Dia.
0.984"
Details
Item
Sanitary Fitting - 316SS - Female Reduce
Specific Fitting Shape
Straight
Fitting Connection Type
Clamp x FNPT
Tube Material
316 Stainless Steel
Description
Sanitary Fitting - 316SS - Female Reduce
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.