Shop USA INDUSTRIALS
See all product information
Sanitary Fitting, 316SS, Male Straight, 2-1/2" QC x 2-1/2" NPT Male
Mfr # ZUSA-STF-QC-484
Zoro # G4431438
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Straight
Pipe Size (Fittings)
2-1/2"
Flange Outside Dia.
3.047"
Fitting Connection Type
Clamp x MNPT
Tube Material
316 Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSA-STF-QC-484
Zoro #
G4431438
UPC #
193005309084
Country of Origin
China
Dimensions
Tube Size
2-1/2"
Pipe Size (Fittings)
2-1/2"
Flange Outside Dia.
3.047"
Details
Item
Sanitary Fitting - 316SS - Male Straight
Specific Fitting Shape
Straight
Fitting Connection Type
Clamp x MNPT
Tube Material
316 Stainless Steel
Description
Sanitary Fitting - 316SS - Male Straight
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.