Sanitary Fitting, 316SS, Tank Ferrule, 2-1/2"

  • Mfr # ZUSA-STF-QC-466

  • Zoro # G4431833


product price:  $64.29
/ea

Key Features

Specific Fitting Shape
Straight
Standards
3A 63-03
Flange Outside Dia.
3.047"
Tube Material
316 Stainless Steel
Wall Thickness
0.169"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-STF-QC-466
Zoro #
G4431833
UPC #
193005308902
Country of Origin
China

Dimensions

Tube Size
2-1/2" x 2-1/2"
Flange Outside Dia.
3.047"
Wall Thickness
0.169"
Length
1-3/4"

Details

Item
Sanitary Fitting - 316SS - Tank Ferrule
Specific Fitting Shape
Straight
Standards
3A 63-03
Tube Material
316 Stainless Steel
Fitting Connection Type
Clamp x Butt Weld

Description

Sanitary Fitting - 316SS - Tank Ferrule

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.