
Sanitary Fitting, Butt Weld, 304SS Dull, 90 Degree Elbow, 3/4"
Mfr # ZUSA-STF-BW-27
Zoro # G4429094
product price:Â $10.55
/eaKey Features
Specific Fitting Shape
90 Degree Elbow
Length
3"
Fitting Connection Type
Butt Weld x Butt Weld
Wall Thickness
0.065"
Tube Material
304 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSA-STF-BW-27
Zoro #
G4429094
UPC #
193005309978
Country of Origin
China
Dimensions
Tube Size
3/4" x 3/4"
Length
3"
Wall Thickness
0.065"
Details
Item
Sanitary Fitting - Butt Weld - 304SS Dul
Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
Butt Weld x Butt Weld
Tube Material
304 Stainless Steel
Description
Sanitary Fitting - Butt Weld - 304SS Dul
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.