Sanitary Fitting, Butt Weld, 304SS Dull, Cap, 2-1/2" Tube OD

  • Mfr # ZUSA-STF-BW-103

  • Zoro # G4432506


product price:  $17.39
/ea

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
Butt Weld
Tube Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-STF-BW-103
Zoro #
G4432506
UPC #
193005310738
Country of Origin
China

Dimensions

Tube Size
2-1/2"

Details

Item
Sanitary Fitting - Butt Weld - 304SS Dul
Specific Fitting Shape
Cap
Fitting Connection Type
Butt Weld
Tube Material
304 Stainless Steel

Description

Sanitary Fitting - Butt Weld - 304SS Dul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.