Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanitary Fitting, Butt Weld, 304SS Polished, Butterfly Valve, 4"

  • Mfr # BULK-STF-VAL-6

  • Zoro # G4433039


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Butt Weld
Max. Pressure
90 psi
Temp. Range
-60° to 500°F
Handle Material
304 Stainless Steel
Seat Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-STF-VAL-6
Zoro #
G4433039
UPC #
193005135287
Country of Origin
China

Dimensions

Tube Size
4"

Details

Item
Sanitary Fitting - Butt Weld - 304SS Pol
Connection Type
Butt Weld
Max. Pressure
90 psi
Temp. Range
-60° to 500°F
Handle Material
304 Stainless Steel
Seat Material
PTFE
Body Style
Straight
Ball Material
304 Stainless Steel

Description

Sanitary Fitting - Butt Weld - 304SS Pol

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.