Sanitary Fitting, Butt Weld, 304SS Polished, Short 45 Elbow, 1", Standards: 3A 63-03

  • Mfr # ZUSA-STF-BW-67

  • Zoro # G4429225


product price:  $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Specific Fitting Shape
45 Degree Elbow
Tube Size
1" x 1"
Standards
3A 63-03
Tube Material
304 Stainless Steel
Wall Thickness
0.065"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-STF-BW-67
Zoro #
G4429225
UPC #
193005310370
Country of Origin
China

Dimensions

Tube Size
1" x 1"
Wall Thickness
0.065"

Details

Item
Sanitary Fitting - Butt Weld - 304SS Pol
Specific Fitting Shape
45 Degree Elbow
Standards
3A 63-03
Tube Material
304 Stainless Steel
Fitting Connection Type
Butt Weld x Butt Weld

Description

Sanitary Fitting - Butt Weld - 304SS Pol

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.