Sanitary Fitting, Butt Weld, 304SS Polished, Short 45 Elbow, 2", Standards: 3A 63-03

  • Mfr # ZUSA-STF-BW-69

  • Zoro # G4429329


product price:  $10.79
/ea

Key Features

Specific Fitting Shape
45 Degree Elbow
Tube Size
2" x 2"
Standards
3A 63-03
Wall Thickness
0.065"
Fitting Connection Type
Butt Weld x Butt Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-STF-BW-69
Zoro #
G4429329
UPC #
193005310394
Country of Origin
China

Dimensions

Tube Size
2" x 2"
Wall Thickness
0.065"

Details

Item
Sanitary Fitting - Butt Weld - 304SS Pol
Specific Fitting Shape
45 Degree Elbow
Standards
3A 63-03
Fitting Connection Type
Butt Weld x Butt Weld
Tube Material
304 Stainless Steel

Description

Sanitary Fitting - Butt Weld - 304SS Pol

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.