Sanitary Fitting, Butt Weld, 304SS Polished, Tee, 2-1/2"

  • Mfr # ZUSA-STF-BW-55

  • Zoro # G4430108


product price: $33.95
/ea

Key Features

Specific Fitting Shape
Tee
Standards
3A 63-03
Wall Thickness
0.065"
Fitting Connection Type
Butt Weld x Butt Weld x Butt Weld
Tube Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-STF-BW-55
Zoro #
G4430108
UPC #
193005310257
Country of Origin
China

Dimensions

Tube Size
2-1/2" x 2-1/2" x 2-1/2"
Wall Thickness
0.065"

Details

Item
Sanitary Fitting - Butt Weld - 304SS Pol
Specific Fitting Shape
Tee
Standards
3A 63-03
Fitting Connection Type
Butt Weld x Butt Weld x Butt Weld
Tube Material
304 Stainless Steel

Description

Sanitary Fitting - Butt Weld - 304SS Pol

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.