Sanitary Fitting, Quick-Clamp, 304SS, 12" L Straight, 1"

  • Mfr # ZUSA-STF-QC-45

  • Zoro # G4427554


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight
Standards
3A 63-03
Tube Material
304 Stainless Steel
Fitting Connection Type
Clamp x Clamp
Flange Outside Dia.
1.984"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-STF-QC-45
Zoro #
G4427554
UPC #
193005304690
Country of Origin
China

Dimensions

Tube Size
1" x 1"
Flange Outside Dia.
1.984"
Length
12"

Details

Item
Sanitary Fitting - Quick-Clamp - 304SS -
Specific Fitting Shape
Straight
Standards
3A 63-03
Tube Material
304 Stainless Steel
Fitting Connection Type
Clamp x Clamp

Description

Sanitary Fitting - Quick-Clamp - 304SS -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.