
Sanitary Fitting, Quick-Clamp, 304SS, 4" L Straight, 2-1/2"
Mfr # ZUSA-STF-QC-21
Zoro # G4427965
product price:Â $195.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Straight
Standards
3A 63-03
Tube Material
304 Stainless Steel
Length
4"
Fitting Connection Type
Clamp x Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSA-STF-QC-21
Zoro #
G4427965
UPC #
193005304454
Country of Origin
China
Dimensions
Tube Size
2-1/2" x 2-1/2"
Length
4"
Flange Outside Dia.
3.047"
Details
Item
Sanitary Fitting - Quick-Clamp - 304SS -
Specific Fitting Shape
Straight
Standards
3A 63-03
Tube Material
304 Stainless Steel
Fitting Connection Type
Clamp x Clamp
Description
Sanitary Fitting - Quick-Clamp - 304SS -
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.