Sanitary Fitting, Quick-Clamp, 304SS, 45 Degree Tee, 2"

  • Mfr # ZUSA-STF-QC-87

  • Zoro # G4429986


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
45 Degree Tee
Standards
3A 63-03
Flange Outside Dia.
2.516"
Tube Material
304 Stainless Steel
Fitting Connection Type
Clamp x Clamp x Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-STF-QC-87
Zoro #
G4429986
UPC #
193005305116
Country of Origin
China

Dimensions

Tube Size
2" x 2" x 2"
Flange Outside Dia.
2.516"

Details

Item
Sanitary Fitting - Quick-Clamp - 304SS -
Specific Fitting Shape
45 Degree Tee
Standards
3A 63-03
Tube Material
304 Stainless Steel
Fitting Connection Type
Clamp x Clamp x Clamp

Description

Sanitary Fitting - Quick-Clamp - 304SS -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.