Zoro Homepage

Sanitary Fitting, Quick-Clamp, 304SS, Ball Valve, 2-1/2"

  • Mfr # BULK-STF-VAL-16

  • Zoro # G4433678


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Quick-Clamp
Tube Size
2-1/2"
Max. Pressure
90 psi
Temp. Range
-60° to 500°F
Seat Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-STF-VAL-16
Zoro #
G4433678
UPC #
193005134914
Country of Origin
China

Dimensions

Tube Size
2-1/2"

Details

Item
Sanitary Fitting - Quick-Clamp - 304SS -
Connection Type
Quick-Clamp
Max. Pressure
90 psi
Temp. Range
-60° to 500°F
Seat Material
PTFE
Handle Material
304 Stainless Steel
Ball Material
304 Stainless Steel
Body Style
Straight

Description

Sanitary Fitting - Quick-Clamp - 304SS -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.