Zoro Homepage

Sanitary Fitting, Quick-Clamp, 304SS, Butterfly Valve, 1"

  • Mfr # BULK-STF-VAL-25

  • Zoro # G4433696


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Quick-Clamp
Tube Size
1"
Max. Pressure
140 psi
Temp. Range
-80° to 450°F
Handle Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-STF-VAL-25
Zoro #
G4433696
UPC #
193005135010
Country of Origin
China

Dimensions

Tube Size
1"

Details

Item
Sanitary Fitting - Quick-Clamp - 304SS -
Connection Type
Quick-Clamp
Max. Pressure
140 psi
Temp. Range
-80° to 450°F
Handle Material
304 Stainless Steel
Seat Material
Silicone (FDA)
Body Style
Straight

Description

Sanitary Fitting - Quick-Clamp - 304SS -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.