
Sanitary Fitting, Quick-Clamp, 304SS, Sight Glass, 1-1/2" Tube OD
Mfr # BULK-STF-SG-2
Zoro # G4433023
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Straight
Temp. Range
Up to 200°F
Gasket Material
Silicone
Fitting Connection Type
Clamp x Clamp
Tube Material
304 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-STF-SG-2
Zoro #
G4433023
UPC #
193005134761
Country of Origin
China
Dimensions
Tube Size
1-1/2" x 1-1/2"
Details
Item
Sanitary Fitting - Quick-Clamp - 304SS -
Specific Fitting Shape
Straight
Temp. Range
Up to 200°F
Gasket Material
Silicone
Fitting Connection Type
Clamp x Clamp
Tube Material
304 Stainless Steel
Description
Sanitary Fitting - Quick-Clamp - 304SS -
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.