Sanitary Fitting, Quick-Clamp, 304SS, Sight Glass, 3" Tube OD

  • Mfr # BULK-STF-SG-5

  • Zoro # G4433136


product price:  $237.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight
Temp. Range
Up to 200°F
Fitting Connection Type
Clamp x Clamp
Gasket Material
Silicone
Tube Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-STF-SG-5
Zoro #
G4433136
UPC #
193005134792
Country of Origin
China

Dimensions

Tube Size
3" x 3"

Details

Item
Sanitary Fitting - Quick-Clamp - 304SS -
Specific Fitting Shape
Straight
Temp. Range
Up to 200°F
Fitting Connection Type
Clamp x Clamp
Gasket Material
Silicone
Tube Material
304 Stainless Steel

Description

Sanitary Fitting - Quick-Clamp - 304SS -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.