Sanitary Fitting, Quick-Clamp, 316SS, 4" L Straight, 1/2"

  • Mfr # ZUSA-STF-QC-289

  • Zoro # G4427466


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight
Tube Size
1/2" x 1/2"
Overall Length
4"
Standards
3A 63-03
Fitting Connection Type
Clamp x Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-STF-QC-289
Zoro #
G4427466
UPC #
193005307134
Country of Origin
China

Dimensions

Tube Size
1/2" x 1/2"
Overall Length
4"
Flange Outside Dia.
0.984"
Length
4"

Details

Item
Sanitary Fitting - Quick-Clamp - 316SS -
Specific Fitting Shape
Straight
Standards
3A 63-03
Fitting Connection Type
Clamp x Clamp
Tube Material
316 Stainless Steel
Basic Fitting Material
316 Stainless Steel

Description

Sanitary Fitting - Quick-Clamp - 316SS -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.