Sanitary Fitting, Quick-Clamp, 316SS, Cross, 2-1/2"

  • Mfr # ZUSA-STF-QC-377

  • Zoro # G4431079


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cross
Standards
3A 63-03
Tube Material
316 Stainless Steel
Flange Outside Dia.
3.047"
Fitting Connection Type
Clamp x Clamp x Clamp x Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-STF-QC-377
Zoro #
G4431079
UPC #
193005308018
Country of Origin
China

Dimensions

Tube Size
2-1/2" x 2-1/2" x 2-1/2" x 2-1/2"
Flange Outside Dia.
3.047"

Details

Item
Sanitary Fitting - Quick-Clamp - 316SS -
Specific Fitting Shape
Cross
Standards
3A 63-03
Tube Material
316 Stainless Steel
Fitting Connection Type
Clamp x Clamp x Clamp x Clamp

Description

Sanitary Fitting - Quick-Clamp - 316SS -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.