Shop USA INDUSTRIALS
See all product information
Create Account
SBR Rubber Roll No Adhesive - 60A - 1/2" Thick x 6" Wide x 40 ft. Long
- Mfr # BULK-RS-SBRHS60-6
- Zoro # G400438332
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/2 in
Width
6 in
Length
40 ft.
Material
SBR
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-SBRHS60-6
- Zoro #
- G400438332
- UPC #
- 193005111625
- Country of Origin
- China
- Material
- SBR
- Color
- Black
- Backing Type
- Plain
- Standards
- ASTM D2000 AA 607
- Tensile Strength
- 1,000 psi
- Density
- 1.35 g/cm3
- Elongation
- 3.5
- Durometer
- 60A
- Texture
- Smooth
- Temperature Range
- -45 Degrees to 200 Degrees F
- Thickness Tolerance
- (-0.050" - +0.050")
- Compression Set
- 0.3
- Grade
- High Strength
- Shape
- Roll
- Tear Strength
- 18 N/mm
Dimensions
- Thickness
- 1/2 in
- Width
- 6 in
- Length
- 40 ft.
Description
SBR Rubber Roll No Adhesive - 60A - 1/2" Thick x 6" Wide x 40 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.