SBR Rubber Roll No Adhesive - 60A - 1/4" Thick x 6" Wide x 60 ft. Long

  • Mfr # BULK-RS-SBRHS60-4

  • Zoro # G900438153


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/4"
Width
6"
Length
60 ft.
Material
SBR
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-SBRHS60-4
Zoro #
G900438153
UPC #
193005111601
Country of Origin
China

Dimensions

Thickness
1/4"
Width
6"
Length
60 ft.

Details

Material
SBR
Color
Black
Backing Type
Plain
Standards
ASTM D2000 AA 607
Compression Set
0.3
Elongation
3.5
Tensile Strength
1,000 psi
Temperature Range
-45 Degrees to 200 Degrees F
Thickness Tolerance
(-0.026" - +0.026")
Texture
Smooth
Durometer
60A
Density
1.35 g/cm3
Grade
High Strength
Shape
Roll
Tear Strength
18 N/mm

Description

SBR Rubber Roll No Adhesive - 60A - 1/4" Thick x 6" Wide x 60 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.