SBR Rubber Sheet No Adhesive - 75A - 3/8" Thick x 36" Wide x 24" Long

  • Mfr # BULK-RS-SBR75-33

  • Zoro # G7836365


product price:  $73.85
/ea
Sold in multiples of 2 for $147.70

Key Features

Rubber Width
36"
Rubber Length
24"
Rubber Material
SBR
Rubber Color
Black
Max Temp (F)
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-SBR75-33
Zoro #
G7836365
UPC #
193005405533
Country of Origin
Unknown

Dimensions

Rubber Thickness
3/8"
Rubber Width
36"
Rubber Length
24"

Details

Rubber Material
SBR
Rubber Color
Black
Max Temp (F)
200
Min. Temp. (F)
-45
Durometer
75A
Backing Type
Plain
Tensile Strength (PSI)
800 psi
Elongation
2.8
Standards
ASTM D2000 AA 706
Grade
Standard
Shape
Sheet
Thickness Tolerance
(-0.035" - +0.035")
Texture
Smooth
Density
1.45 g/cm3
Compression Set
0.35
Tear Strength
18 N/mm

Description

SBR Rubber Sheet No Adhesive - 75A - 3/8" Thick x 36" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.