Self-Drilling Screw, #14-10 x 1-1/4", Plain 18-8 Stainless Steel Flat Head Phillips Drive
- Mfr # BULK-SCRW-13508
- Zoro # G309266753
product price:Â
$
0.75
/ea
Sold in multiples of 1000 for
$750.00
Key Features
Flat Head
Phillips Drive
Screw Size
#14-10
System of Measurement
Inch
Fastener Length
1-1/4"
Drive Size
No. 3
Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-SCRW-13508
- Zoro #
- G309266753
- UPC #
- -
- Country of Origin
- China
Dimensions
- Screw Size
- #14-10
- Fastener Length
- 1-1/4"
- Drive Size
- No. 3
Details
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Collated
- Non-Collated
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Interior/Exterior
- Interior/Exterior
- Standards
- ASME B18.6.3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.