Shop USA INDUSTRIALS
See all product information
Create Account
SharkBite Push-to-Connect Ball Valve, Brass, 3/4 in Tube
- Mfr # ZUSA-VLV-223
- Zoro # G323411559
product price:Â
$
65.99
/ea
Sold in multiples of 2 for
$131.98
Key Features
Ball Material
Brass
Valve Structure
Ball
Handle Type
Lever
Standards
ANSI/NSF 61/372/14
Color - Valve Body
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-VLV-223
- Zoro #
- G323411559
- UPC #
- 9220142918
- Country of Origin
- China
- Ball Material
- Brass
- Item
- Ball Valve
- Valve Structure
- Ball
- Handle Type
- Lever
- Standards
- ANSI/NSF 61/372/14
- Color - Valve Body
- Gold
- Ball Port Style
- Standard
- Temp. Range
- 180° F
- Max. Pressure
- 200 psi
Dimensions
- Connection Size - Side 1
- 3/4" Push-to-Connect
- Connection Size - Side 2
- 3/4" Push-to-Connect
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.