SharkBite Push to Connect Tube Fitting, Brass, Cap, 3/8 in Tube
- Mfr # ZUSA-TF-PTC-LFBR-1
- Zoro # G123423196
product price:Â
$
17.59
/ea
Sold in multiples of 5 for
$87.95
Key Features
Basic Fitting Shape
Cap
Color
Gold
Standards
ASSE 1061, ANSI/NSF 61/372/14
Max. Pressure
200 psi
Fitting Side 1 Pipe Size
3/8" Tube
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-TF-PTC-LFBR-1
- Zoro #
- G123423196
- UPC #
- 9220143563
- Country of Origin
- China
Dimensions
- Fitting Side 1 Pipe Size
- 3/8" Tube
Details
- Basic Fitting Shape
- Cap
- Color
- Gold
- Standards
- ASSE 1061, ANSI/NSF 61/372/14
- Item
- Tube Fitting
- Max. Pressure
- 200 psi
- Tube Fitting Material
- Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.