Shop USA INDUSTRIALS
See all product information
Create Account
SharkBite Push to Connect Tube Fitting, Brass, Male Straight, 1 in Tube x 1 in NPT Male
- Mfr # ZUSA-TF-PTC-LFBR-37
- Zoro # G323420094
product price:Â
$
39.39
/ea
Sold in multiples of 3 for
$118.17
Key Features
Max. Pressure
200 psi
Basic Fitting Shape
Straight
Fitting Side 2 Pipe Size
1" NPT Male
Standards
ASSE 1061, ANSI/NSF 61/372/14
Fitting Side 1 Pipe Size
1" Tube
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-TF-PTC-LFBR-37
- Zoro #
- G323420094
- UPC #
- 9220142883
- Country of Origin
- China
- Max. Pressure
- 200 psi
- Basic Fitting Shape
- Straight
- Standards
- ASSE 1061, ANSI/NSF 61/372/14
- Color
- Gold
- Item
- Tube Fitting
- Tube Fitting Material
- Brass
Dimensions
- Fitting Side 2 Pipe Size
- 1" NPT Male
- Fitting Side 1 Pipe Size
- 1" Tube
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.