SharkBite Push to Connect Tube Fitting, Brass, Reducing Union, 1 in Tube x 3/4 in Tube
- Mfr # ZUSA-TF-PTC-LFBR-47
- Zoro # G523420245
product price:Â
$
49.69
/ea
Sold in multiples of 2 for
$99.38
Key Features
Color
Gold
Standards
ASSE 1061, ANSI/NSF 61/372/14
Fitting Side 1 Pipe Size
1" Tube
Max. Pressure
200 psi
Tube Fitting Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-TF-PTC-LFBR-47
- Zoro #
- G523420245
- UPC #
- 9220142870
- Country of Origin
- China
Dimensions
- Fitting Side 1 Pipe Size
- 1" Tube
- Fitting Side 2 Pipe Size
- 3/4" Tube
Details
- Color
- Gold
- Standards
- ASSE 1061, ANSI/NSF 61/372/14
- Max. Pressure
- 200 psi
- Tube Fitting Material
- Brass
- Basic Fitting Shape
- Straight
- Item
- Tube Fitting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.