Shop USA INDUSTRIALS
See all product information
Create Account
SharkBite Push to Connect Tube Fitting, Brass, Slip Union, 1/2 in Tube
- Mfr # ZUSA-TF-PTC-LFBR-54
- Zoro # G023406688
product price:Â
$
37.39
/ea
Sold in multiples of 3 for
$112.17
Key Features
Standards
ASSE 1061, ANSI/NSF 61/372/14
Basic Fitting Shape
Straight
Max. Pressure
200 psi
Fitting Side 1 Pipe Size
1/2" Tube
Fitting Side 2 Pipe Size
1/2" Tube
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-TF-PTC-LFBR-54
- Zoro #
- G023406688
- UPC #
- 9220142871
- Country of Origin
- China
Dimensions
- Fitting Side 1 Pipe Size
- 1/2" Tube
- Fitting Side 2 Pipe Size
- 1/2" Tube
Details
- Standards
- ASSE 1061, ANSI/NSF 61/372/14
- Basic Fitting Shape
- Straight
- Max. Pressure
- 200 psi
- Item
- Tube Fitting
- Tube Fitting Material
- Brass
- Color
- Gold
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.