SharkBite Push to Connect Tube Fitting, Brass, Union Tee, 3/8 in Tube
- Mfr # ZUSA-TF-PTC-LFBR-57
- Zoro # G323413065
product price:Â
$
29.99
/ea
Sold in multiples of 3 for
$89.97
Key Features
Tube Fitting Material
Brass
Standards
ASSE 1061, ANSI/NSF 61/372/14
Fitting Side 1 Pipe Size
3/8" Tube
Color
Gold
Basic Fitting Shape
Tee
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-TF-PTC-LFBR-57
- Zoro #
- G323413065
- UPC #
- 9220143559
- Country of Origin
- China
Dimensions
- Fitting Side 1 Pipe Size
- 3/8" Tube
- Fitting Side 2 Pipe Size
- 3/8" Tube
- Fitting Side 3 Pipe Size
- 3/8" Tube
Details
- Tube Fitting Material
- Brass
- Standards
- ASSE 1061, ANSI/NSF 61/372/14
- Item
- Tube Fitting
- Color
- Gold
- Basic Fitting Shape
- Tee
- Max. Pressure
- 200 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.