Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone O-Ring, Dash 390

  • Mfr # ZUSAS70FDA390

  • Zoro # G1672616


product price: $23.65
/ea

Key Features

Dash Number
390
System of Measurement
Inch
Material
Silicone
Cross Section Shape
Round
O-Ring Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAS70FDA390
Zoro #
G1672616
UPC #
193005258702
Country of Origin
China

Dimensions

Nominal Inside Dia.
21"
Actual Inside Dia.
20.955"
Nominal Outside Dia.
21-3/8"
Actual Outside Dia.
21.375"

Details

Item
O-Ring
Dash Number
390
System of Measurement
Inch
Material
Silicone
Cross Section Shape
Round
O-Ring Material
Silicone
Durometer
70A
Color
Red
Temp. Range
-80° to 450° F
Durometer (Hardness) Rating
Standard
FDA Approved
Yes
Meets/Exceeds
FDA
Metal Detectable
No
Type
O-Ring
Grade
Food

Description

O-Ring,Silicone,Dash 390

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.