Silicone Rubber Strip - 60A - 1/8" Thick x 3" Wide x 10ft. Long

  • Mfr # BULK-RS-S60-422

  • Zoro # G7820259


product price:  $85.45
/ea
Sold in multiples of 2 for $170.90
Free Shipping & Returns

Key Features

Rubber Thickness
1/8"
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
500
Min. Temp. (F)
-80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S60-422
Zoro #
G7820259
UPC #
193005958404
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/8"
Rubber Width
3"
Rubber Length
10 ft.

Details

Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
500
Min. Temp. (F)
-80
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
700 psi
Elongation
4
Standards
ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Grade
Food
Texture
Smooth
Shape
Strip
Density
1.25 g/cm3
Compression Set
0.2
Thickness Tolerance
(-0.017" - +0.017")
Tear Strength
17 N/mm

Description

Silicone Rubber Strip No Adhesive - 60A - 1/8" Thick x 3" Wide x 10ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.