Silicone Rubber Strip - 60A - 3/16" Thick x 3/4" Wide x 10ft. Long

  • Mfr # BULK-RS-S60-109

  • Zoro # G7833303


product price:  $32.39
/ea
Sold in multiples of 4 for $129.56

Key Features

Rubber Thickness
3/16"
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
500
Min. Temp. (F)
-80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-S60-109
Zoro #
G7833303
UPC #
193005117528
Country of Origin
Unknown

Dimensions

Rubber Thickness
3/16"
Rubber Width
3/4"
Rubber Length
10 ft.

Details

Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
500
Min. Temp. (F)
-80
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
700 psi
Elongation
4
Standards
ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Grade
Food
Compression Set
0.2
Thickness Tolerance
(-0.022" - +0.022")
Shape
Strip
Texture
Smooth
Density
1.25 g/cm3
Tear Strength
17 N/mm

Description

Silicone Rubber Strip No Adhesive - 60A - 3/16" Thick x 3/4" Wide x 10ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.