RubberRoll, Buna-N, 60ftL, 36inW

  • Mfr # BULK-RS-BHS50-917
  • Zoro # G302586032
product price: 
$
1,435.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS50-917
Zoro #
G302586032
UPC #
193005491055
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Water Resistance
Good
Compression Set
30 %
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Weather Resistance
Fair
Shape
Roll
Abrasion Resistance
Good
Density
1.35 g/cc
Chemical Resistance
Fair
Texture
Smooth
Material
Buna-N
Maximum Temperature
250 Degrees F
Tensile Strength
1,500 psi
Oil Resistance
Excellent
Thickness Tolerance
+/-0.300 mm
Color
Black
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Thickness
2.5 mm
Overall Length
60 ft
Overall Width
36 in
Wire Rope Length
60 ft
Length
60 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews