Sleeve Bearing, 1 in, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-MIL-15
- Zoro # G425065933
product price:Â
$
17.59
/ea
Key Features
Series
Mil. Spec Lubricated Bronze Sleeve Bearings
Material Grade
SAE 841
Bore Diameter
1 in
Color
Bronze
Flange Type
Non-Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-MIL-15
- Zoro #
- G425065933
- UPC #
- 197666354841
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1 in
- Overall Length
- 1 in
- Outside Diameter
- 1 1/4 in
Details
- Series
- Mil. Spec Lubricated Bronze Sleeve Bearings
- Material Grade
- SAE 841
- Color
- Bronze
- Flange Type
- Non-Flanged
- Plain Bearing Material
- Bronze
- Standards
- ASTM B438, MIL-B-5687, MIL-L-15016
- Lubrication Method
- Embedded
- Lubricant Material
- Self Lubricated
- Load Direction
- Radial
- Maximum Temperature
- 220 Degrees F
- Maximum PV
- 50,000 lb/sq in-fpm
- System of Measurement
- Inch
- Lubrication Type
- Self Lubricating
- Minimum Temperature
- 10 Degrees F
- Closure
- Open
- Material Group
- Metallic
- Bearing Lubrication
- Maintenance-Free
- Item
- Sleeve Bearing
Description
Sleeve Bearing, Bore Diameter 1 in, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 1 1/4 in, Overall Length 1 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial, Lubrication Method Embedded, Material Grade SAE 841
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.