Sleeve Bearing, 12 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-57
- Zoro # G825066165
product price:Â
$
12.39
/ea
Key Features
Load Direction
Radial
Bearing Lubrication
Maintenance-Free
Series
Food Grade Lubricated Bronze Plain Sleeve Bearings
Minimum Temperature
10 Degrees F
Outside Diameter
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-57
- Zoro #
- G825066165
- UPC #
- 197666352885
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 18 mm
- Bore Diameter
- 12 mm
- Overall Length
- 10 mm
Details
- Load Direction
- Radial
- Bearing Lubrication
- Maintenance-Free
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Minimum Temperature
- 10 Degrees F
- Item
- Sleeve Bearing
- Material Grade
- SAE 841
- Maximum PV
- 50,000 lb/sq in-fpm
- Closure
- Open
- Color
- Bronze
- Flange Type
- Non-Flanged
- Lubricant Material
- Self Lubricated
- Material Group
- Metallic
- System of Measurement
- Metric
- Maximum Temperature
- 220 Degrees F
- Lubrication Method
- Embedded
- Lubrication Type
- Self Lubricating
- For Environment
- Food and Beverage
- Plain Bearing Material
- Bronze
- Standards
- SAE 841, USDA H-1
Description
Sleeve Bearing, Bore Diameter 12 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 18 mm, Overall Length 10 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.