Sleeve Bearing, 12 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-185
- Zoro # G825066356
product price:Â
$
13.25
/ea
Key Features
Plain Bearing Material
Bronze
Load Direction
Radial
System of Measurement
Metric
Lubricant Material
Self Lubricated
Outside Diameter
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-185
- Zoro #
- G825066356
- UPC #
- 197666354162
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 18 mm
- Overall Length
- 8 mm
- Bore Diameter
- 12 mm
Details
- Plain Bearing Material
- Bronze
- Load Direction
- Radial
- System of Measurement
- Metric
- Lubricant Material
- Self Lubricated
- Item
- Sleeve Bearing
- Color
- Bronze
- Minimum Temperature
- 10 Degrees F
- Flange Type
- Single Flange
- Lubrication Method
- Embedded
- Material Group
- Metallic
- Standards
- SAE 841, USDA H-1
- Material Grade
- SAE 841
- Maximum PV
- 50,000 lb/sq in-fpm
- Lubrication Type
- Self Lubricating
- Closure
- Open
- For Environment
- Food and Beverage
- Maximum Temperature
- 220 Degrees F
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Bearing Lubrication
- Maintenance-Free
Description
Sleeve Bearing, Bore Diameter 12 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 18 mm, Overall Length 8 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.