Sleeve Bearing, 6 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-155
- Zoro # G825065960
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Lubrication Method
Embedded
Lubrication Type
Self Lubricating
Bearing Lubrication
Maintenance-Free
Plain Bearing Material
Bronze
Overall Length
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-155
- Zoro #
- G825065960
- UPC #
- 197666353868
- Country of Origin
- United States
Dimensions
- Overall Length
- 10 mm
- Outside Diameter
- 9 mm
- Bore Diameter
- 6 mm
Details
- Item
- Sleeve Bearing
- Lubrication Method
- Embedded
- Lubrication Type
- Self Lubricating
- Bearing Lubrication
- Maintenance-Free
- Plain Bearing Material
- Bronze
- Lubricant Material
- Self Lubricated
- System of Measurement
- Metric
- For Environment
- Food and Beverage
- Flange Type
- Single Flange
- Closure
- Open
- Color
- Bronze
- Material Grade
- SAE 841
- Maximum Temperature
- 220 Degrees F
- Load Direction
- Radial
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Maximum PV
- 50,000 lb/sq in-fpm
- Standards
- SAE 841, USDA H-1
- Minimum Temperature
- 10 Degrees F
- Material Group
- Metallic
Description
Sleeve Bearing, Bore Diameter 6 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 9 mm, Overall Length 10 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.