Sleeve Bearing, 14 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-64
- Zoro # G825066059
product price:Â
$
14.29
/ea
Key Features
Material Grade
SAE 841
Series
Food Grade Lubricated Bronze Plain Sleeve Bearings
Minimum Temperature
10 Degrees F
Outside Diameter
18 mm
Load Direction
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-64
- Zoro #
- G825066059
- UPC #
- 197666352953
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 18 mm
- Overall Length
- 22 mm
- Bore Diameter
- 14 mm
Details
- Item
- Sleeve Bearing
- Material Grade
- SAE 841
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Minimum Temperature
- 10 Degrees F
- Load Direction
- Radial
- Standards
- SAE 841, USDA H-1
- System of Measurement
- Metric
- Flange Type
- Non-Flanged
- Lubrication Method
- Embedded
- Bearing Lubrication
- Maintenance-Free
- Lubricant Material
- Self Lubricated
- Lubrication Type
- Self Lubricating
- Material Group
- Metallic
- Maximum Temperature
- 220 Degrees F
- For Environment
- Food and Beverage
- Plain Bearing Material
- Bronze
- Color
- Bronze
- Maximum PV
- 50,000 lb/sq in-fpm
- Closure
- Open
Description
Sleeve Bearing, Bore Diameter 14 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 18 mm, Overall Length 22 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.