Sleeve Bearing, 28 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-125
- Zoro # G725065916
product price:Â
$
38.59
/ea
Key Features
Outside Diameter
36 mm
Lubricant Material
Self Lubricated
Minimum Temperature
10 Degrees F
Material Grade
SAE 841
Load Direction
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-125
- Zoro #
- G725065916
- UPC #
- 197666353561
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 36 mm
- Bore Diameter
- 28 mm
- Overall Length
- 22 mm
Details
- Lubricant Material
- Self Lubricated
- Minimum Temperature
- 10 Degrees F
- Material Grade
- SAE 841
- Load Direction
- Radial
- Maximum PV
- 50,000 lb/sq in-fpm
- Bearing Lubrication
- Maintenance-Free
- Closure
- Open
- For Environment
- Food and Beverage
- Maximum Temperature
- 220 Degrees F
- Lubrication Type
- Self Lubricating
- Item
- Sleeve Bearing
- Plain Bearing Material
- Bronze
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Lubrication Method
- Embedded
- System of Measurement
- Metric
- Standards
- SAE 841, USDA H-1
- Material Group
- Metallic
- Color
- Bronze
- Flange Type
- Non-Flanged
Description
Sleeve Bearing, Bore Diameter 28 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 36 mm, Overall Length 22 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.