Sleeve Bearing, 14 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-67
- Zoro # G425066381
product price:Â
$
10.95
/ea
Key Features
Maximum PV
50,000 lb/sq in-fpm
Bearing Lubrication
Maintenance-Free
Lubrication Type
Self Lubricating
Load Direction
Radial
Plain Bearing Material
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-67
- Zoro #
- G425066381
- UPC #
- 197666352984
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 14 mm
- Overall Length
- 14 mm
- Outside Diameter
- 20 mm
Details
- Maximum PV
- 50,000 lb/sq in-fpm
- Bearing Lubrication
- Maintenance-Free
- Lubrication Type
- Self Lubricating
- Load Direction
- Radial
- Plain Bearing Material
- Bronze
- Standards
- SAE 841, USDA H-1
- System of Measurement
- Metric
- Material Grade
- SAE 841
- Item
- Sleeve Bearing
- Lubricant Material
- Self Lubricated
- For Environment
- Food and Beverage
- Color
- Bronze
- Flange Type
- Non-Flanged
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Material Group
- Metallic
- Maximum Temperature
- 220 Degrees F
- Closure
- Open
- Lubrication Method
- Embedded
- Minimum Temperature
- 10 Degrees F
Description
Sleeve Bearing, Bore Diameter 14 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 20 mm, Overall Length 14 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.