Sleeve Bearing, 6 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-24
- Zoro # G325065965
product price:Â
$
9.09
/ea
Sold in multiples of 2 for
$18.18
Key Features
Color
Bronze
Bore Diameter
6 mm
Minimum Temperature
10 Degrees F
Standards
SAE 841, USDA H-1
Outside Diameter
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-24
- Zoro #
- G325065965
- UPC #
- 197666352557
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 6 mm
- Outside Diameter
- 12 mm
- Overall Length
- 10 mm
Details
- Color
- Bronze
- Minimum Temperature
- 10 Degrees F
- Standards
- SAE 841, USDA H-1
- Maximum Temperature
- 220 Degrees F
- Maximum PV
- 50,000 lb/sq in-fpm
- Closure
- Open
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Plain Bearing Material
- Bronze
- Material Group
- Metallic
- System of Measurement
- Metric
- Load Direction
- Radial
- Lubrication Method
- Embedded
- Material Grade
- SAE 841
- Lubrication Type
- Self Lubricating
- Item
- Sleeve Bearing
- Bearing Lubrication
- Maintenance-Free
- Flange Type
- Non-Flanged
- For Environment
- Food and Beverage
- Lubricant Material
- Self Lubricated
Description
Sleeve Bearing, Bore Diameter 6 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 12 mm, Overall Length 10 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.