Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 18 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-212
- Zoro # G425066046
product price:Â
$
9.89
/ea
Key Features
Outside Diameter
22 mm
Overall Length
22 mm
Lubrication Method
Embedded
Minimum Temperature
10 Degrees F
Flange Type
Single Flange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-212
- Zoro #
- G425066046
- UPC #
- 197666354438
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 22 mm
- Overall Length
- 22 mm
- Bore Diameter
- 18 mm
Details
- Item
- Sleeve Bearing
- Lubrication Method
- Embedded
- Minimum Temperature
- 10 Degrees F
- Flange Type
- Single Flange
- Material Group
- Metallic
- System of Measurement
- Metric
- Maximum PV
- 50,000 lb/sq in-fpm
- Color
- Bronze
- Bearing Lubrication
- Maintenance-Free
- Plain Bearing Material
- Bronze
- Load Direction
- Radial
- For Environment
- Food and Beverage
- Lubricant Material
- Self Lubricated
- Material Grade
- SAE 841
- Closure
- Open
- Standards
- SAE 841, USDA H-1
- Maximum Temperature
- 220 Degrees F
- Series
- Food Grade Lubricated Bronze Plain Flanged Bearings
- Lubrication Type
- Self Lubricating
Description
Sleeve Bearing, Bore Diameter 18 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Single Flange, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 22 mm, Overall Length 22 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.