Shop USA INDUSTRIALS
See all product information
Create Account
Sleeve Bearing, 14 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-63
- Zoro # G325066108
product price:Â
$
12.35
/ea
Key Features
For Environment
Food and Beverage
Material Group
Metallic
Outside Diameter
18 mm
Maximum Temperature
220 Degrees F
Lubricant Material
Self Lubricated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-63
- Zoro #
- G325066108
- UPC #
- 197666352946
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 18 mm
- Bore Diameter
- 14 mm
- Overall Length
- 18 mm
Details
- For Environment
- Food and Beverage
- Material Group
- Metallic
- Maximum Temperature
- 220 Degrees F
- Lubricant Material
- Self Lubricated
- Standards
- SAE 841, USDA H-1
- System of Measurement
- Metric
- Material Grade
- SAE 841
- Minimum Temperature
- 10 Degrees F
- Maximum PV
- 50,000 lb/sq in-fpm
- Lubrication Method
- Embedded
- Closure
- Open
- Item
- Sleeve Bearing
- Color
- Bronze
- Bearing Lubrication
- Maintenance-Free
- Flange Type
- Non-Flanged
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Lubrication Type
- Self Lubricating
- Plain Bearing Material
- Bronze
- Load Direction
- Radial
Description
Sleeve Bearing, Bore Diameter 14 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 18 mm, Overall Length 18 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.