Sleeve Bearing, 20 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-100
- Zoro # G025066033
product price:Â
$
11.69
/ea
Key Features
Outside Diameter
26 mm
Series
Food Grade Lubricated Bronze Plain Sleeve Bearings
Flange Type
Non-Flanged
Minimum Temperature
10 Degrees F
Standards
SAE 841, USDA H-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-100
- Zoro #
- G025066033
- UPC #
- 197666353318
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 26 mm
- Bore Diameter
- 20 mm
- Overall Length
- 20 mm
Details
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Flange Type
- Non-Flanged
- Minimum Temperature
- 10 Degrees F
- Standards
- SAE 841, USDA H-1
- Maximum PV
- 50,000 lb/sq in-fpm
- Plain Bearing Material
- Bronze
- Item
- Sleeve Bearing
- Closure
- Open
- Material Group
- Metallic
- Load Direction
- Radial
- For Environment
- Food and Beverage
- Material Grade
- SAE 841
- Lubrication Type
- Self Lubricating
- Lubricant Material
- Self Lubricated
- Bearing Lubrication
- Maintenance-Free
- Lubrication Method
- Embedded
- Color
- Bronze
- Maximum Temperature
- 220 Degrees F
- System of Measurement
- Metric
Description
Sleeve Bearing, Bore Diameter 20 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 26 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.