Sleeve Bearing, 28 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-126
- Zoro # G225066024
product price:Â
$
42.19
/ea
Key Features
Flange Type
Non-Flanged
Plain Bearing Material
Bronze
Load Direction
Radial
Lubricant Material
Self Lubricated
Minimum Temperature
10 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-126
- Zoro #
- G225066024
- UPC #
- 197666353578
- Country of Origin
- United States
Dimensions
- Overall Length
- 28 mm
- Bore Diameter
- 28 mm
- Outside Diameter
- 36 mm
Details
- Flange Type
- Non-Flanged
- Plain Bearing Material
- Bronze
- Load Direction
- Radial
- Lubricant Material
- Self Lubricated
- Minimum Temperature
- 10 Degrees F
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Lubrication Type
- Self Lubricating
- Material Group
- Metallic
- Maximum PV
- 50,000 lb/sq in-fpm
- Maximum Temperature
- 220 Degrees F
- Lubrication Method
- Embedded
- Material Grade
- SAE 841
- Color
- Bronze
- Item
- Sleeve Bearing
- Closure
- Open
- System of Measurement
- Metric
- For Environment
- Food and Beverage
- Standards
- SAE 841, USDA H-1
- Bearing Lubrication
- Maintenance-Free
Description
Sleeve Bearing, Bore Diameter 28 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 36 mm, Overall Length 28 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.