Sleeve Bearing, 20 mm, Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-FDA-97
- Zoro # G425066022
product price:Â
$
17.79
/ea
Key Features
For Environment
Food and Beverage
Plain Bearing Material
Bronze
Color
Bronze
Standards
SAE 841, USDA H-1
Lubricant Material
Self Lubricated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-FDA-97
- Zoro #
- G425066022
- UPC #
- 197666353288
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 20 mm
- Outside Diameter
- 25 mm
- Overall Length
- 25 mm
Details
- For Environment
- Food and Beverage
- Plain Bearing Material
- Bronze
- Color
- Bronze
- Standards
- SAE 841, USDA H-1
- Lubricant Material
- Self Lubricated
- Load Direction
- Radial
- Closure
- Open
- Material Grade
- SAE 841
- Flange Type
- Non-Flanged
- Series
- Food Grade Lubricated Bronze Plain Sleeve Bearings
- Maximum Temperature
- 220 Degrees F
- System of Measurement
- Metric
- Material Group
- Metallic
- Lubrication Type
- Self Lubricating
- Minimum Temperature
- 10 Degrees F
- Lubrication Method
- Embedded
- Item
- Sleeve Bearing
- Bearing Lubrication
- Maintenance-Free
- Maximum PV
- 50,000 lb/sq in-fpm
Description
Sleeve Bearing, Bore Diameter 20 mm, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Food and Beverage, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 25 mm, Overall Length 25 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.