SleeveBearing, 1/4", Brz, Brz, SAE 841
- Mfr # ZUSAB-PB-MIL-2
- Zoro # G125066155
product price:Â
$
7.79
/ea
Sold in multiples of 2 for
$15.58
Key Features
Lubrication Type
Self Lubricating
System of Measurement
Inch
Plain Bearing Material
Bronze
Minimum Temperature
10 Degrees F
Series
Mil. Spec Lubricated Bronze Sleeve Bearings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAB-PB-MIL-2
- Zoro #
- G125066155
- UPC #
- 197666354711
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 3/8 in
- Bore Diameter
- 1/4 in
- Overall Length
- 3/4 in
Details
- Lubrication Type
- Self Lubricating
- System of Measurement
- Inch
- Plain Bearing Material
- Bronze
- Minimum Temperature
- 10 Degrees F
- Series
- Mil. Spec Lubricated Bronze Sleeve Bearings
- Flange Type
- Non-Flanged
- Bearing Lubrication
- Maintenance-Free
- Lubricant Material
- Self Lubricated
- Color
- Bronze
- Standards
- ASTM B438, MIL-B-5687, MIL-L-15016
- Material Group
- Metallic
- Lubrication Method
- Embedded
- Material Grade
- SAE 841
- Item
- Sleeve Bearing
- Maximum PV
- 50,000 lb/sq in-fpm
- Load Direction
- Radial
- Maximum Temperature
- 220 Degrees F
- Closure
- Open
Description
Sleeve Bearing, Bore Diameter 1/4 in, Closure Open, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Self Lubricated, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 3/8 in, Overall Length 3/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Load Direction Radial, Lubrication Method Embedded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.